Apply to be a TradeMaster!
Main product image of Single-Gang Deep Switch & Receptacle Device Box Fitting (Ivory)
Magnifying glass
Hover image to zoom

Single-Gang Deep Switch & Receptacle Device Box Fitting (Ivory)

Brand:
Wiremold
SKU:
V5744S
Rating:
(0)
Q&A:
(0)
Single-Gang Deep Switch & Receptacle Device Box Fitting (Ivory)
Magnifying glass
Hover image to zoom
$23.01 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Material
Steel
Product Highlight: Color
Ivory
Product Highlight: Mount
Wall

Description

–
For installing signal system alarm wiring and communication devices. Base has 1/2" trade size and rectangular single-gang KOs.

Specs

–
Shape:

Rectangular

Product Type:

Switch Box

Series:

700

500

Application:

Commercial

Material:

Steel

Hole Size:

1/2"

Number of Gangs:

1

Color:

Ivory

Mount:

Wall

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy