Apply to be a TradeMaster!
Main product image of Double-Gang Switch & Receptacle Device Box Fitting (Ivory)
Magnifying glass
Hover image to zoom

Double-Gang Switch & Receptacle Device Box Fitting (Ivory)

Brand:
Wiremold
SKU:
V5748-2
Rating:
(1)
Q&A:
(0)
Double-Gang Switch & Receptacle Device Box Fitting (Ivory)
Magnifying glass
Hover image to zoom
$18.05 each
BOX UP & SAVE 4%
$86.85 box of 5
$17.37 each
In Stock
In Stock
Get 13 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Ivory
Product Highlight: Mount
Wall

Description

–
For deep switches, receptacles, and communication devices. Base has two 1/2" trade size KOs.

Specs

–
Product Type:

Switch Box

Series:

700

500

Application:

Commercial

Material:

Steel

Number of Gangs:

2

Hole Size:

1/2"

Color:

Ivory

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Always a good product

Accommodates GFCI and switch with ample room for wiring.
W
Ulster County NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy