Apply to be a TradeMaster!
Main product image of Outdoor Ground Box
Magnifying glass
Hover image to zoom
Outdoor Ground Box
Magnifying glass
Hover image to zoom
$302.26 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Outdoor Ground Box

The Outdoor Ground Box is designed to handle the requirements of the outdoor space while blending into the landscape. It’s perfect for spaces such as: outdoor retail shopping centers, corporate campuses, amusement parks, sports fields, hospitality, or any outdoor space where power is required.

Product Features
  • Air Pocket Design
  • Outdoor-Rated Construction
  • Three Durable, Premium Finishes
  • Holds up to 5000 lbs
  • Anti-Float Clips
  • Smart egress door
  • Secure
  • Service feed flexibility
  • Modular design
  • Flush to the finished ground
  • ADA compliant
  • cULus listed to UL50E Type 6P and IP68 requirements while in use

Specs

–
Product Type:

Ground Box

Application:

Commercial

Material:

Plastic

Number of Gangs:

2

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy