Apply to be a TradeMaster!
Main product image of Outdoor Ground Box Cover Assembly, 20A Receptacles (Black)
Magnifying glass
Hover image to zoom

Outdoor Ground Box Cover Assembly, 20A Receptacles (Black)

Brand:
Wiremold
SKU:
XB814C520BK
Rating:
(0)
Q&A:
(0)
Outdoor Ground Box Cover Assembly, 20A Receptacles (Black)
Magnifying glass
Hover image to zoom
$1,007.45 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Outdoor Ground Box Cover Assembly, 20A Receptacles (Black)

Exterior box cover assembly prewired with (2) 20A weather resistant duplex receptacles. Both duplex receptacles are wired together on a single circuit. When used in conjunction with the ground box body (XB814) the entire unit has a UL50E Type 6P and IP68 rating in outdoor locations.

Includes
  • Cover Flange
  • Cover Body
  • Textured Surface Plate
  • Egress Door
  • Handle
  • SOOW Cord
  • NEMA 6P Rated Wiring Enclosure
  • (2) 20A Duplex Weather Resistant Receptacles
  • Tamper-Resistant Key and Lock

Specs

–
Product Type:

Cover Assembly

Application:

Commercial

Material:

Plastic

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy