| Size: | 3/8" 3/8" x 1/2" 1/2" |
|---|---|
| Material: | Brass |
| PEX Size: | 3/8" |
| Application: | Plumbing Heating |
| Max Pressure (PSI): | 200 |
| Warranty: | 25 Year (Limited) |
| Thread Type: | Female |
| Standards Met: | NSF ASTM F877 ASTM F1960 |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Max Temp (F): | 200°F |
| Thread Size: | 1/2" |
According to the manufacturer, this is okay to use as long as your local code allows it.