Apply to be a TradeMaster!
Main product image of Model 101 1/2" x 3/4" Sweat Inlet Anti-Siphon Mild Climate Wall Faucet
Magnifying glass
Hover image to zoom

Model 101 1/2" x 3/4" Sweat Inlet Anti-Siphon Mild Climate Wall Faucet

Brand:
Woodford
SKU:
101C
Rating:
(0)
Q&A:
(0)
Model 101 1/2" x 3/4" Sweat Inlet Anti-Siphon Mild Climate Wall Faucet
Magnifying glass
Hover image to zoom
$44.57 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Inlet Type
Sweat
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
3/4"

Description

–
Note: Wall flange not assembled.

The Model 101 is an anti-siphon protected wall faucet designed with the classic Woodford look for irrigation purposes in mild climate areas. The Model 101 utilizes Woodford atmospheric vent and patented check to provide anti-siphon protection. This feature eliminates the need for an add-on vacuum breaker that restricts flow.

Specifications:
  • ASSE Standard 1019-Type C approved
  • UPC / IAPMO listed
  • Anti-siphon with integral check and atmospheric vent
  • Not intended for continuous use
  • U.S. Patents: Manufactured under one or more of the following patents: 4,182,356; 5,590,679; 5,632,303 and patents pending

Features:
  • IAPMO Listed
  • 3/4” male hose thread nozzle
  • EPDM packing with adjustable packing nut
  • Standard “O” size seat washer
  • No Lead Solder Joints
  • Red brass head casting
  • Solid brass valve stem
  • Powder coated die cast aluminum wheel handle
  • Adjustable, polycarbonate wall flange
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F

Specs

–
Max Temp (F):

120°F

Size:

1/2" x 3/4"

Inlet Type:

Sweat

Max Pressure (PSI):

125

Outlet Size:

3/4"

Lead Free:

No

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy