Apply to be a TradeMaster!
Main product image of Shoulder Bolt for Model R34, 10590
Magnifying glass
Hover image to zoom

Shoulder Bolt for Model R34, 10590

Brand:
Woodford
SKU:
10590-WOODFORD
Rating:
(0)
Q&A:
(0)
Shoulder Bolt for Model R34, 10590
Magnifying glass
Hover image to zoom
$1.56 each
In Stock
In Stock
Get 1 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The Woodford 10590 shoulder bolt is a specific type of fastener used in various applications.


Product Features: 

  • Material: The shoulder bolt is typically made of stainless steel, which provides excellent corrosion resistance and strength. It may also be available in other materials like brass or alloy steel, depending on the specific application.
  • Shoulder: The defining feature of a shoulder bolt is its shoulder (also known as a shoulder screw). The shoulder is a cylindrical section between the head and the threaded portion.
  • Threaded Portion: Below the shoulder, the bolt has a threaded section that allows it to be secured into a threaded hole.
  • Smooth Shoulder: The shoulder itself is smooth and unthreaded. It acts as a spacer or pivot point.
  • Precision Tolerance: Shoulder bolts are often manufactured with tight tolerances to ensure precise fit and alignment.
  • Head: The head of the bolt can be either a hex head (with a hexagonal shape) or a slotted head (with a straight slot for a screwdriver).

Installation: 

  • Insert the shoulder bolt through aligned holes in the components.
  • Tighten the threaded portion using a wrench or screwdriver.
  • The shoulder remains stationary while the threaded portion secures the assembly.

Specs

–
Product Type:

Replacement Part

Shoulder Bolt

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy