Apply to be a TradeMaster!
Main product image of Model 122 1/2" MPT x Sweat Inlet Horizontal Hot & Cold Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom

Model 122 1/2" MPT x Sweat Inlet Horizontal Hot & Cold Anti-Siphon Wall Faucet

Brand:
Woodford
SKU:
122CP
Rating:
(1)
Q&A:
(0)
Model 122 1/2" MPT x Sweat Inlet Horizontal Hot & Cold Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom
$144.07 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
3/4"

Description

–
Note: This item offers anti-siphon protection

The Woodford Model 122 is designed to provide hot and cold water service in mild climate areas on exteriors or interiors of residential structures where freezing is not expected. Separate hot and cold inlets and operating handles allow for manually operated water temperature control. These faucets are intended for irrigation purposes.

Suggested Uses:
  • Outside hot/warm water cleaning
  • Washing the car
  • Sanitary clean-up
  • Pet care
Specifications:
  • ASSE 1019-Type C Listed
  • Anti-siphon with integral check and atmospheric vent
  • Not intended for continuous use
Features:
  • Model 122 Horizontal Mount - Rough Brass
  • 3/4" male hose nozzle
  • EPDM packing with adjustable packing nut
  • 5 Inlet options
  • No lead solder on all solder joints
  • Standard "O" size seat washer
  • Powder coated die cast aluminum oval handles
  • Max. Pressure - 125 p.s.i.
  • Max. Water Temperature - 120°F

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Size:

1/2"

Inlet Type:

Sweat x MNPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Mount:

Horizontal

Lead Free:

No

Outlet Type:

Garden Hose Thread

Finish:

Rough Brass

Anti-Siphon:

Yes

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Mixed hot and cold water where you need it

Use it for washing the dog and cars in the garage, which is heated.
dfh
Sagle, ID
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy