Apply to be a TradeMaster!
Main product image of Model 14 12", 1/2" Sweat Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 14 12", 1/2" Sweat Inlet Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
14C1-12-MH
Rating:
(0)
Q&A:
(0)
Model 14 12", 1/2" Sweat Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$50.52 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
12-1/2" Length
Product Highlight: Inlet Type
Sweat
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
12"

Description

–
Note: This item is not an anti-siphon model.

Overall Length of this product is 12-1/2". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Woodford Model 14 is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303
  • CSA Approved
Features:
  • 3/4" male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Powder-coated, die cast aluminum handle
  • Adjustable polycarbonate wall flange
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F
Note: Image may not represent actual item.

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

12"

Length (Inches):

12-1/2"

Size:

1/2"

Inlet Type:

Sweat

Max Pressure (PSI):

125

Outlet Size:

3/4"

Lead Free:

No

Outlet Type:

Garden Hose Thread

Anti-Siphon:

No

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy