Apply to be a TradeMaster!
Main product image of Model 14 16", 1/2" PEX Crimp Inlet Wall Faucet w/ Metal Handle & Tee Key
Magnifying glass
Hover image to zoom

Model 14 16", 1/2" PEX Crimp Inlet Wall Faucet w/ Metal Handle & Tee Key

Brand:
Woodford
SKU:
14PX-16-TK
Rating:
(0)
Q&A:
(0)
Model 14 16", 1/2" PEX Crimp Inlet Wall Faucet w/ Metal Handle & Tee Key
Magnifying glass
Hover image to zoom
$73.55 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Length (Inches)
17-1/8" Length
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
16"
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Overall Length of this product is 17-1/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Woodford Model 14 is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This outdoor faucet will not rupture from freezing when the valve is shut off and the hose is removed.

Features:
  • 3/4" male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard "O" size seat washer
  • Powder-coated, die cast aluminum handle Optional Tee Key available (extra charge)
  • Adjustable polycarbonate wall flange
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

–
Max Temp (F):

120°F

Wall Thickness:

16"

Length (Inches):

17-1/8"

Size:

3/4" x 1/2"

Inlet Type:

PEX Crimp

Max Pressure (PSI):

125

Anti-Siphon:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy