Shop Resideo Sale
Main product image of Model 14 3/4", 12" Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 14 3/4", 12" Inlet Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
14W3-12-MH
Rating:
(0)
Q&A:
(0)
Model 14 3/4", 12" Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$51.36 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
PEX
Product Highlight: Wall Thickness
12"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
3/4"

Description

–
The freezeless Woodford Model 14 is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed.

Features
  • 3/4” male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Powder-coated, die cast aluminum handle
  • Optional Tee Key available (extra charge)
  • Adjustable polycarbonate wall flange
  • MAX PRESSURE - 125 p.s.i.

Specs

–
Wall Thickness:

12"

Size:

1/2"

Max Pressure (PSI):

125

Outlet Size:

3/4"

Inlet Type:

PEX

Anti-Siphon:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy