Apply to be a TradeMaster!
Main product image of Model 16 12", 1/2" MPT x Sweat Inlet Freezeless Wall Faucet
Magnifying glass
Hover image to zoom

Model 16 12", 1/2" MPT x Sweat Inlet Freezeless Wall Faucet

Brand:
Woodford
SKU:
16CP-12
Rating:
(0)
Q&A:
(0)
Model 16 12", 1/2" MPT x Sweat Inlet Freezeless Wall Faucet
Magnifying glass
Hover image to zoom
$52.21 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
13-1/4" Length
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
12"

Description

–
Note: This item is not an anti-siphon model

Overall Length of this product is 13-1/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The Woodford Model 16 contains an internal resetting pressure relief valve which prevents the faucet casing tube from bursting in freezing conditions even if a hose is unintentionally left on.

This faucet is intended for irrigation purposes and designed for residential outside water service application and is not intended for continuous use applications.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,301; 5,632,303; 6,142,172; 6,206,039B1; 6,532,986 and patents pending
Features:
  • Combination 1/2" Male Pipe Thread x 1/2" Female Sweat Inlet
  • 3/4” male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Oval, powder-coated, die cast aluminum handle
  • Adjustable polycarbonate wall flange
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F

Specs

–
Max Temp (F):

120°F

Wall Thickness:

12"

Product Type:

Wall Hydrant

Length (Inches):

13-1/4"

Size:

1/2"

Inlet Type:

Sweat x MNPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Lead Free:

No

Anti-Siphon:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy