Apply to be a TradeMaster!
Model 17 16", 1/2" Expansion PEX Inlet Anti-Siphon Wall Faucet w/ Metal Handle

Model 17 16", 1/2" Expansion PEX Inlet Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
17PX-16-MH
Rating:
(0)
Q&A:
(0)
Model 17 16", 1/2" Expansion PEX Inlet Anti-Siphon Wall Faucet w/ Metal Handle
$57.77 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–

Genuine Woodford 17PX-16-MH Model 17 16" Freezeless Anti-Siphon Wall Faucet.


The Freezeless Model 17 is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed. The Model 17 contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require an add-on vacuum breaker. This ASSE 1019 device is intended for irrigation use and outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.


Features:

  • 3/4" male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard "O" size seat washer
  • Powder-coated, die cast aluminium handle
  • Adjustable polycarbonate wall flange
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

–
Anti-Siphon:

Yes

Max Pressure (PSI):

125

Size:

1/2"

Max Temp (F):

120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy