19CP-18 is a model 19 wall faucet manufactured by Woodford.
| Size: | 1/2" |
|---|---|
| Product Type: | Wall Hydrant |
| Lead Free: | No |
| Anti-Siphon: | Yes |
| Application: | Residential |
| Outlet Type: | Garden Hose Thread |
| Inlet Type: | Sweat x MNPT |
| Max Pressure (PSI): | 125 |
| Wall Thickness: | 18" |
| Max Temp (F): | 120°F |