Apply to be a TradeMaster!
Main product image of Model 22 10", 1/2" x 3/4" Sweat Inlet Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 22 10", 1/2" x 3/4" Sweat Inlet Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
22C-10-MH
Rating:
(2)
Q&A:
(0)
Model 22 10", 1/2" x 3/4" Sweat Inlet Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$129.79 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Length (Inches)
11-5/8" Length
Product Highlight: Inlet Type
Sweat
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
10"

Description

–
Note: This item offers anti-siphon protection

Overall Length of this product is 11-5/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Model 22 hot and cold faucet is designed and intended for year-round hot and cold irrigation and cleaning purposes regardless of outside temperature. Separate hot and cold inlet tubes allow for manually operated temperature control with cross contamination protection. This faucet contains patented pressure relief valves that prevents the faucet from bursting in freezing weather should a hose be accidentally left on. The Model 22 contains an integral backflow protection device and does not require and add-on vacuum breaker.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303; 6,142,172; 6,532,986 and patents pending
  • ASSE 1019 Listed
  • CSA, UPC, cUPC Approved
  • Not intended for continuous use
Features:
  • Patented resetting pressure relief valve prevents the faucet tube from bursting in freezing conditions even if a hose is unintentionally left on.
  • Built-In Vent Float style Vacuum Breaker
  • Faucet drains automatically when hose is removed
  • EPDM packing to prevent leaking
  • Oval, powder-coated, die cast aluminum handle
  • Stainless steel seat - eliminates wire draw
  • Standard “O” size seat washer
  • Tee Key configuration - (extra charge)
  • No-lead solder
  • 3/4” male hose thread
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

10"

Inlet Type:

Sweat

Length (Inches):

11-5/8"

Size:

1/2" x 3/4"

Max Pressure (PSI):

125

Anti-Siphon:

Yes

Outlet Size:

3/4"

Lead Free:

No

Outlet Type:

Garden Hose Thread

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Nice faucet for outdoors with hot and cold water.

Great for using when washing a car. The ability to have hot and cold water, especially in cold weather. The faucet looks to be well built.
Gary M
Hillsborough,NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install and works well

Perfect product for the customers installation.
Scho
NEW HAMPSHIRE
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy