| Max Temp (F): | 120°F |
|---|---|
| Product Type: | Wall Hydrant |
| Inlet Type: | Sweat |
| Wall Thickness: | 8" |
| Length (Inches): | 9-5/8" |
| Size: | 1/2" x 3/4" |
| Max Pressure (PSI): | 125 |
| Outlet Size: | 3/4" |
| Outlet Type: | Garden Hose Thread |
| Lead Free: | No |
| Anti-Siphon: | Yes |
| Application: | Residential |