Apply to be a TradeMaster!
Main product image of Model 22 14", 1/2" FPT x 3/4" MPT Inlet Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 22 14", 1/2" FPT x 3/4" MPT Inlet Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
22P-14-MH
Rating:
(10)
Q&A:
(0)
Model 22 14", 1/2" FPT x 3/4" MPT Inlet Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$144.60 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Length (Inches)
15-7/8" Length
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
14"

Description

–
Note: This item offers anti-siphon protection

Overall Length of this product is 15-7/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Model 22 hot and cold faucet is designed and intended for year-round hot and cold irrigation and cleaning purposes regardless of outside temperature. Separate hot and cold inlet tubes allow for manually operated temperature control with cross contamination protection. This faucet contains patented pressure relief valves that prevents the faucet from bursting in freezing weather should a hose be accidentally left on. The Model 22 contains an integral backflow protection device and does not require and add-on vacuum breaker.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303; 6,142,172; 6,532,986 and patents pending
  • ASSE 1019 Listed
  • CSA, UPC, cUPC Approved
  • Not intended for continuous use
Features:
  • Patented resetting pressure relief valve prevents the faucet tube from bursting in freezing conditions even if a hose is unintentionally left on.
  • Built-In Vent Float style Vacuum Breaker
  • Faucet drains automatically when hose is removed
  • EPDM packing to prevent leaking
  • Oval, powder-coated, die cast aluminum handle
  • Stainless steel seat - eliminates wire draw
  • Standard “O” size seat washer
  • Tee Key configuration - (extra charge)
  • No-lead solder
  • 3/4” male hose thread
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Size:

1/2" x 3/4"

Wall Thickness:

14"

Length (Inches):

15-7/8"

Inlet Type:

FNPT x MNPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Anti-Siphon:

Yes

Lead Free:

No

Outlet Type:

Garden Hose Thread

Application:

Residential

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

I would buy from here again

Great company to deal with. No hassle ordering . I would recommend to any person or company!
J.D.
Schenectady NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy

Good service good brand
The Plumber
Pasco Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Easy to install and working great so far. Seems to be sturdy, if anything changes I will update
Country Plumber
Southern Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent.

Very well constructed. Solid materials. Seams like it will last a very long time. I wanted 3/4 pex connections to maximize pressure and flow.
Pete
West Caldwell, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Liked it so much, we bought another one.

We installed one for cleaning our vehicles. Installed a hose Y with the pressure washer on one side and a very short hose for filling the soap bucket with warm water on the other. Wife decided we needed one next to the hot tub. If you need to drill through thick concrete, take time to get the angle of the holes correct; it is more than it appears and the outside flange is not much larger than the holes.
Inhotwateragain
Towanda, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great faucet

Fit is snug in 6" wall with hardi lap siding but made a mount 1" thick and it's perfect
Wes
Nashville
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Model 22 faucet

Ordered part with correct length needed. Install was quick and works great.
DIY Fixer
Fargo ND
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality outdoor faucet

I installed this on my patio on the rear of the house in conjunction with a tankless water heater project at the house. I wanted to have warm water to be able to wash the dog and other various tasks. Seems to be good quality, but I only have a few weeks experience with it so can't attest to the long term durability.
Bob
Charlotte, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product I would buy it again

I have two large Great Danes. I use this to mix hot and cold water to give them a bath outside. It works great and looks good just like the dogs.
cstiffler218
Jackson Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot water.... Outside..... Nuff said

Rotory demo and core bit rental from the big Orange store ($60 bucks), Scrap piece of cedar polystained ($10 bucks), Concrete anchors ($7 bucks), Hot water outside, direct to the power washer for winter time salt, grit and grime busting off of the wife's Ferd ($Priceless$)
Stu
Baltimore, Maryland
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy