Note: This item offers anti-siphon protection
Overall Length of this product is 19-7/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.
The freezeless Model 22 hot and cold faucet is designed and intended for year-round hot and cold irrigation and cleaning purposes regardless of outside temperature. Separate hot and cold inlet tubes allow for manually operated temperature control with cross contamination protection. This faucet contains patented pressure relief valves that prevents the faucet from bursting in freezing weather should a hose be accidentally left on. The Model 22 contains an integral backflow protection device and does not require and add-on vacuum breaker.
Specifications:
Features:
| Application: | Residential |
|---|---|
| Anti-Siphon: | Yes |
| Wall Thickness: | 18" |
| Outlet Type: | Garden Hose Thread |
| Outlet Size: | 3/4" |
| Product Type: | Wall Hydrant |
| Size: | 3/4" 1/2" x 3/4" 1/2" |
| Length (Inches): | 19-7/8" |
| Inlet Type: | FNPT x MNPT |
| Lead Free: | No |
| Max Temp (F): | 120°F |
| Max Pressure (PSI): | 125 |