Apply to be a TradeMaster!
Main product image of 6" 22PX3 Horizontal Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle, 3/4" PEX Inlet
Magnifying glass
Hover image to zoom

6" 22PX3 Horizontal Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle, 3/4" PEX Inlet

Brand:
Woodford
SKU:
22PX3-6-MH
Rating:
(0)
Q&A:
(0)
6" 22PX3 Horizontal Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle, 3/4" PEX Inlet
Magnifying glass
Hover image to zoom
$158.32 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
7-3/4" Length
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
6"
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Overall Length of this product is 7-3/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The Woodford Model 22 (horizontal) hot and cold outdoor wall faucet is intended for irrigation purposes and designed for year-round residential regardless of outside temperature. Will not rupture from freezing, even if the hose is connected (hose sold separately). Includes a patented Pressure Relief Valve (PRV) that will prevent the faucet tube from bursting. Separate hot and cold inlet tubes allow for manually operated temperature control with cross contamination protection. Anti-siphon protection. Oval, powder-coated, die-cast aluminum handle. Woodford, The Choice of Professionals.

  • PEX inlet - 3/4 in. PEX
  • Freeze less wall faucet
  • 3/4" male hose thread nozzle
  • Unit offers anti-siphon and backflow protection
  • Patented resetting pressure relief valve (PRV) prevents the faucet tube from bursting in freezing conditions in both the cold and hot tubes, even if a hose is unintentionally left connected
  • EPDM rubber packing helps prevent leaking behind the packing nut
  • Stainless steel seat to prevent from leaking at the back of the faucet
  • Full-circle operating threads cover the valve body and retainer for a secure and tight fit
  • Powder-coated die-cast aluminum oval handle for strength
  • Brass construction
  • No-lead solder
  • Install with a slight downward pitch, unit has a slight angle already built-in on the brass casting

Specs

–
Max Temp (F):

120°F

Size:

3/4"

Wall Thickness:

6"

Length (Inches):

7-3/4"

Inlet Type:

PEX Crimp

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy