Apply to be a TradeMaster!
Main product image of Model 24 1/2" x 3/4" Sweat Inlet Anti-Siphon Mild Climate Wall Faucet w/ Polycarbonate Handle
Magnifying glass
Hover image to zoom

Model 24 1/2" x 3/4" Sweat Inlet Anti-Siphon Mild Climate Wall Faucet w/ Polycarbonate Handle

Brand:
Woodford
SKU:
24C
Rating:
(0)
Q&A:
(0)
Model 24 1/2" x 3/4" Sweat Inlet Anti-Siphon Mild Climate Wall Faucet w/ Polycarbonate Handle
Magnifying glass
Hover image to zoom
$90.44 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
3/4"

Description

–
The Model 24 and B24 are anti-siphon, vacuum breaker protected wall faucets designed for irrigation purposes in mild climate areas. The Model B24 is enclosed in a flush mounted wall box. Both models are designed to blend with modern architecture for installation on or in homes, service stations, churches, motels, drivein restaurants, etc. The Model Y24 is designed to be used on a stand pipe in the lawn and garden, etc.

Specifications:
  • NIDEL Model 34HF with 3/4 inch male hose thread
  • ASSE Standard 1011 approved
  • IAPMO listed
  • Canadian Standards Association
  • EPDM PACKING: Prevents leaking.
  • PACKING NUT: Adjustable brass nut with deep stem guard.
  • VALVE SEAT: Standard “O” size washer.
  • HANDLES: Furnished with polycarbonate wheel handle and loose tee key.
  • MAX PRESSURE: 125 p.s.i.
  • MAX TEMPERATURE: 120° F

Specs

–
Max Temp (F):

120°F

Size:

3/4"

1/2"

Inlet Type:

Sweat x MNPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Lead Free:

No

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy