Apply to be a TradeMaster!
Main product image of Model 25 22", 1/2" MPT x Sweat Inlet Automatic Draining Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 25 22", 1/2" MPT x Sweat Inlet Automatic Draining Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
25CP-22
Rating:
(7)
Q&A:
(0)
Model 25 22", 1/2" MPT x Sweat Inlet Automatic Draining Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$114.83 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
22"
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: This item offers anti-siphon protection

Overall Length of this product is 26". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The Woodford Model 25 drains as handle is shut off even if hose is attached. This faucet is designed for outside residential water service applications and intended for irrigation purposes.

Specifications:
  • MODEL 25 - Approved under ASSE Standard 1019-B and listed by IAPMO. Meets Government Specification WW-541b Type 205.
  • Vacuum Breaker - Anti-Siphon
  • NIDEL model 34HA with 3/4” male hose thread.
  • Approved under ASSA Standard 1011. Canadian Standards Association and listed by IAPMO
Features:
  • EXTERIOR FINISH - Brass
  • VALVE - Molded nitrile suitable for hot water.
  • NOZZLE - 3/4” male hose thread.
  • NO LEAD SOLDER - All solder joints.
  • PLUNGER - Hemispherical cushion type.
  • STEM SCREW - DELRIN
  • HEAD NUT - Brass
  • HANDLE - Metal. (Optional Tee Key)
  • INLETS - As shown.
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

22"

Size:

1/2"

Inlet Type:

Sweat x MNPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Anti-Siphon:

Yes

Lead Free:

No

Outlet Type:

Garden Hose Thread

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Best outdoor faucet

This style of outdoor faucet is the best for no freeze. Even if you forget to disconnect the hose, no worries, it totally drains the supply water left in the device after it's shut off.
Curt
Nebrsaka
1 years ago
Was this review helpful to you?

Outside hydrant worked as described

Replaced a 40 year old outside faucet with this new one. Worked great!
Toolfiend
South Central PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great just what I was looking for. Good for the tight spot

This frost free deign is good for tight spots or where I used it was in between the concrete and the siding the hole was already drilling in the base plate throw the siding not leaving me much of an opinion a regular frost free wouldn't work because the concrete goes out past the siding you wouldn't be able to screw the hose on
Conor the plumber
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality hose bib

This is a really high quality hose faucet. It is well built and all metal. I haven't seen any issues with spray back when turning it off with the hose attached or unattached. If you are looking for a well made product this is it.
Chip
Dallas
5 years ago
Was this review helpful to you?

I have bought this product before and will buy it again.

Since I install theses in my rental homes I like a freeze proof hose bib that drains even with the hose left on the fixture.
Too many houses.
Marietta, Ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality, Annoying Anti Siphon

I really wanted to like this hose bibb. I put it on my rental property so that I won't have to worry about renters leaving the hose attached when it drops below freezing. However the anti-siphon is very messy if there's an attachment on the hose (or if there's a pocket hose-style hose attached). There is basically no way to avoid getting completely sprayed with water when you try to shut it off. Its not a problem if there's a free-flowing hose connected, and I was able to mitigate the spray with a little rubber sink trap connector.
Pete
New Hampshire
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't buy cheap faucets

Hands down the right way to go. Installs easily, and replacement parts are available. Extremely satisfied.
Mike in Billings
Billings, MT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy