Apply to be a TradeMaster!
Main product image of Model 25 4", 1/2" FPT x 3/4" MPT Inlet Automatic Draining Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 25 4", 1/2" FPT x 3/4" MPT Inlet Automatic Draining Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
25P-4
Rating:
(8)
Q&A:
(0)
Model 25 4", 1/2" FPT x 3/4" MPT Inlet Automatic Draining Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$84.39 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Length (Inches)
5-7/8" Length
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
4"

Description

–
Note: This item offers anti-siphon protection

Overall Length of this product is 5-7/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The Woodford Model 25 drains as handle is shut off even if hose is attached. This faucet is designed for outside residential water service applications and intended for irrigation purposes.

Specifications:
  • MODEL 25 - Approved under ASSE Standard 1019-B and listed by IAPMO. Meets Government Specification WW-541b Type 205.
  • Vacuum Breaker - Anti-Siphon
  • NIDEL model 34HA with 3/4” male hose thread.
  • Approved under ASSA Standard 1011. Canadian Standards Association and listed by IAPMO
Features:
  • EXTERIOR FINISH - Brass
  • VALVE - Molded nitrile suitable for hot water.
  • NOZZLE - 3/4” male hose thread.
  • NO LEAD SOLDER - All solder joints.
  • PLUNGER - Hemispherical cushion type.
  • STEM SCREW - DELRIN
  • HEAD NUT - Brass
  • HANDLE - Metal. (Optional Tee Key)
  • INLETS - As shown.
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

4"

Size:

1/2" x 3/4"

Length (Inches):

5-7/8"

Inlet Type:

FNPT x MNPT

Max Pressure (PSI):

125

Anti-Siphon:

Yes

Outlet Size:

3/4"

Lead Free:

No

Outlet Type:

Garden Hose Thread

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 8 reviews
100% would recommend this product
4.5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
25%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Yes i woukd buy again.

Woked great. But your measurements on your product is incorrect. You advertise one size but its actually longer. Like yiur 6inch is actually 7.5 inches and Your 4 is 5.5 inches. Your measurements are for the pipe only. Not both welded ends added. So your advertise measurements are wrong. It needs to be fixed. Someone needs to measure them correctly and show the length online with tape measure beside spigot to show its true length. Had to send the 6 inch back and get 4 inch. Cost me time and days to get job finished. But thankfully he paid the shipping. He said I had to pay but waived it. Which they should. Its advertiseed wrong..
Perry
SC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Frost-proof hydrant

Exactly what our customer needed. Not a common sillcock on local supply shelves but had it next day from supplyhouse.com.
EMuzz
Middlebury, VT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought this for a customer to replace what they had.

I am not a fan of this style of Hose Bibb but it was what the customer had and wanted replaced. Replaced it and everything is back to normal. Supply house is the best!
Chris
Littleton, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I did buy it again thirty years later

A top quality piece
Bernie
Black Hawk
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only lawn faucet brand I use

I would give it 5* but the hole to anchor the faucet to the wall needs to be larger.
Tom
Mequon WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

MODEL # 25

A BIT EXPENSIVE BUT WELL MADE !
RICK
S.W.VIRGINIA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never knew this existed. Wish I had this 8 years ago.

My wife likes to use the hose to rinse her car off. It doesn't matter if she has to reconnect the hose to use it, it never gets disconnected when she's done. I had to replace the hose bib 3 times in 10 years. This one will take care of itself. Just wish I had found a 4" one as this is brick veneer and a stud wall. It now has a bulge.
PatDTN
Baneberry, TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Frost Free Faucet

This is the greatest faucet for the person who occasionally forgets to disconnect the hose, when it's freezing temps. Very solid construction, performs as stated and looks great on the outside of the house. The cost is not much more for this faucet, when compared to the others out there.
lvanocker
Cookeville, TN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy