Apply to be a TradeMaster!
Main product image of Model 26 3/4" FPT Inlet Automatic Draining Mild Climate Wall Faucet w/ Polycarbonate Handle
Magnifying glass
Hover image to zoom

Model 26 3/4" FPT Inlet Automatic Draining Mild Climate Wall Faucet w/ Polycarbonate Handle

Brand:
Woodford
SKU:
26P-3/4
Rating:
(0)
Q&A:
(0)
Model 26 3/4" FPT Inlet Automatic Draining Mild Climate Wall Faucet w/ Polycarbonate Handle
Magnifying glass
Hover image to zoom
$92.61 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
3/4"

Description

–
Note: This item does not offer anti-siphon protection

The Model 26 and B26 are field testable, backflow protected wall faucets intended for irrigation purposes in mild climate areas. The Model B26 is enclosed in a wall mounted box. Both models are designed to blend with modern architecture for installation on or in homes, service stations, churches, motels, drivein restaurants, etc. The Model Y26 is designed to be used on a stand pipe in the lawn and garden, etc.

Specifications:
  • ASSE 1052 Approved
  • Listed by IAPMO
  • Field Testable
  • Two Independent Check Valves
  • Drains automatically when hose is removed
  • No spray back
Features:
  • EPDM PACKING: Prevents leaking.
  • PACKING NUT: Adjustable brass nut with deep stem guard.
  • VALVE SEAT: Standard “O” size washer.
  • HANDLES: Furnished with polycarbonate wheel handle and loose tee key.
  • INLETS: Model 26 as shown below.
  • MAX PRESSURE: 125 p.s.i.
  • MAX TEMPERATURE: 120° F
  • SHIPPING WEIGHT: (per unit): 1.2 lbs

Specs

–
Max Temp (F):

120°F

Size:

3/4"

Inlet Type:

FNPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Lead Free:

No

Anti-Siphon:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy