Apply to be a TradeMaster!
Main product image of Model 32 16", 3/4 FNPT x 1" MNPT Inlet Freezeless Lawn Sprinkler Wall Hydrant
Magnifying glass
Hover image to zoom

Model 32 16", 3/4 FNPT x 1" MNPT Inlet Freezeless Lawn Sprinkler Wall Hydrant

Brand:
Woodford
SKU:
32C-16
Rating:
(0)
Q&A:
(0)
Model 32 16", 3/4 FNPT x 1" MNPT Inlet Freezeless Lawn Sprinkler Wall Hydrant
Magnifying glass
Hover image to zoom
$219.33 each
In Stock
In Stock
Get 5 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 3/4"
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
16"

Description

–

Overall Length of this product is 17-7/8". Overall Length is determined by wall thickness plus the inlet length. Please check Submittal Sheet file for details.

The Woodford Lawn Sprinkler Supply is designed for irrigation purposes to be used as the supply valve for lawn sprinkler systems. This unit can also be used as a water supply for water features, decorative ponds, etc. It can be used in conjunction with any reduced pressure backflow preventer, double check, or pressure vacuum breaker that protects the system from backflow.

The Model 32 provides outside access to the water supply for start-up, winterizing, and servicing the lawn sprinkler system. Installation of the Model 32 reduces the time spent in scheduling service calls or multiple visits and does not require the contractor to enter the residence.


Features:

  • Easily removable drain plug allows servicing at any time
  • Freezeless security, key-operated for tamper-resistant protection
  • Interfaces with any reduced pressure backflow preventer, double check or pressure vacuum breaker
  • 3/4" and 1" inlets/outlets offered
  • Can be retrofitted to existing homes and adapted to varying wall thicknesses
  • IAPMO Listed
  • Inlet and pipe casing fits through a 1-7/8" hole
  • Head casting fits flush against wall
  • Allows for convenient scheduling by servicing contractors for start-up, servicing, or winterization of lawn sprinkler system without entering the home
  • Key operated for tamper resistant protection
  • Rough brass exterior finish
  • Hardened stainless steel valve stem
  • Solid brass operating rod
  • 1" Galvanized steel pipe casing
  • Red brass castings
  • 2 Inlet options:
    • P Inlet: Combination 3/4" FPT & 1" MPT
    • C Inlet: 3/4" copper sweat valve body
  • 3/4" Union Outlet Connection Provided
  • Optional 1" NPT Union Outlet Connection add feature -1IN
  • 1/4" NPT Socket Head manual drain plug
  • Max Temperature: 120 degrees Fahrenheit

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

16"

Inlet Type:

FNPT x MNPT

Max Operating Pressure:

125 psi

Size:

1"

3/4"

Lead Free:

No

Anti-Siphon:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy