Apply to be a TradeMaster!
Main product image of 8" Model 17 Valve Stem Assembly (9-7/8" Overall Length)
Magnifying glass
Hover image to zoom

8" Model 17 Valve Stem Assembly (9-7/8" Overall Length)

Brand:
Woodford
SKU:
35722
Rating:
(8)
Q&A:
(0)
8" Model 17 Valve Stem Assembly (9-7/8" Overall Length)
Magnifying glass
Hover image to zoom
$14.52 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wall Thickness
8"

Description

–
Woodford 8" Model 17 Valve Stem Assembly (9-7/8" Overall Length)

Specs

–
Product Type:

Stem Assembly

Overall Size:

9-7/8"

Wall Thickness:

8"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great service, quality product

Easy to order and when the shipment was lost they resent another part with no questions.
robert
Missouri
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

I'm grateful for SupplyHouse - they had this obscure part that I could not find elsewhere (in the correct size) and it saved me $250 in plumber fees! Excellent source for stuff and great prices.
RMCO
Boulder, CO
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great service fast shipping
Steve
Grand Island Ne.
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm

I was a little concerned since it looked slightly different and smaller than the old stem assembly, but it worked perfectly. I have no plumbing experience. If I can do it, so can you!
Big Craig
St. Louis, MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part at the right price

Plus great service in shipping.
Cycling Geek
Omaha
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit.

10 minutes after delivery I had the faucet working. Supply House is the only source you need for quality products and the best service.
Kid
Here
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The new stem fit like a glove

The only difficulty was removing the old shut off valve which broke off the stem. Woodford loaned me a specialty tool which worked like a charm
Suncrest
Portage, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Drop in replacement

Pulled out the old stem, replaced with new. Very straightforward. Just make sure you know which length stem you actually need prior to starting the project. I tried to guess, ended up with the wrong stem. SupplyHouse was great about exchanging.
N. Smith
York, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy