Shop Klein Tools Limited Time Promotion
Main product image of Model-50H, 3/4" Female Hose Thread NIDEL Vacuum Breaker w/ Anti-Siphon (Brass)
Magnifying glass
Hover image to zoom

Model-50H, 3/4" Female Hose Thread NIDEL Vacuum Breaker w/ Anti-Siphon (Brass)

Brand:
Woodford
SKU:
50H-BR
Rating:
(4)
Q&A:
(0)
Model-50H, 3/4" Female Hose Thread NIDEL Vacuum Breaker w/ Anti-Siphon (Brass)
Magnifying glass
Hover image to zoom
$26.96 each
In Stock
In Stock
Get 4 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Female Hose Thread Connection
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
Model-50H, 3/4" Female Hose Thread NIDEL Vacuum Breaker w/ Anti-Siphon (Brass)

For use with outdoor faucets.

Specs

–
Max Temp (F):

120°F

Connection Type:

Female Hose Thread

Max Operating Pressure:

125 psi
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
5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great

Works as advertised. Water doesn't spray on your feet like the cheaper single check vacuum breakers. Also has a robust set screw that doesn't break off when tightened down
Uno123
Rio Vista, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was exactly what I needed

I had installed a drip irrigation system directly on to the stock construction grade vacuum breaker and the squeal in the house when the system was on was horrible. I installed this unit and it is all quiet in the house. Perfect! Plus, the SupplyHouse processed and delivered very quickly!
Quiet Irrigation
Statham, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does exactly what I needed.

I used this to replace the anti-siphon installed by our builder. The old one would just spray water everywhere when the valve was shut. This this replacement, there is zero spray. It's perfect!
Felix
St. Augustine, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Two thumbs up

I know these not as pretty looking as the other backflow runners that can be used on a hose bib. However there are two advantages. They do not spit water after the hose bib is shut off, which my customers complain about. And once the hose is removed you don't have to remember to drain the manually for the winter, which my customers forget about.
Phelo
Lowell, MA
4 years ago
Was this review helpful to you?