Apply to be a TradeMaster!
Backflow Preventer (Brass)

Backflow Preventer (Brass)

Brand:
Woodford
SKU:
50HF-BR
Rating:
(0)
Q&A:
(0)
Backflow Preventer (Brass)
$29.44 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brass

Description

–
The patented NIDEL Model 50H high flow double check backflow preventer is intended for irrigation purposes and designed to protect hose connections from backflow contamination in freezing and non-freezing conditions. The NIDEL Model 50 high flow double check backflow preventer automatically drains when the hose is removed and unlike single check vacuum breakers can be field tested for reliability.

Features:
  • Exterior Brass (BR) or Optional: Chrome Plated (CH) finish
  • (2) Check valves with molded rubber diaphragms
  • Theft resistant Brass break-off set screw (50H Only)
  • 3/4" female inlet hose thread
  • 3/4" male outer nozzle hose thread
  • Max Pressure: 125 PSI

Specs

–
Product Type:

Replacement Part

Finish:

Brass

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy