Apply to be a TradeMaster!
Main product image of Model 67 12", 3/4" Copper Water Tube Inlet Freezeless Backflow Preventer Wall Hydrant (Rough Brass)
Magnifying glass
Hover image to zoom

Model 67 12", 3/4" Copper Water Tube Inlet Freezeless Backflow Preventer Wall Hydrant (Rough Brass)

Brand:
Woodford
SKU:
67C-12-BR
Rating:
(0)
Q&A:
(0)
Model 67 12", 3/4" Copper Water Tube Inlet Freezeless Backflow Preventer Wall Hydrant (Rough Brass)
Magnifying glass
Hover image to zoom
$268.40 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Sweat
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Material
Rough Brass
Product Highlight: Wall Thickness
12"

Description

–
Overall Length of this product is 16". Overall Length is determined by wall thickness plus the inlet length. Please check Submittal Sheet file for details.

The Model 67 is an automatic draining, freezeless wall hydrant with hose connection Backflow Protection. Hydrants drain as handle is shut off, even if hose is attached. All models are intended for irrigation purposes and blend in with modern architecture for installation on restaurants, schools, office buildings, churches, apartments, motels, stores, shopping centers and industrial buildings.

Specifications:
  • NIDEL Model 50HA with 3/4" male hose thread
  • ASSE Standard 1052 approved
  • Field Testable
  • Two Independent Check Valves
  • No spray back

Features:
  • Permanent type brass valve body with hemispherical seating surface.
  • One piece valve plunger accurately controls both flow and drainage with a minimum number of turns and without need for adjustments.
  • Drains under nozzle away from hands of operator and with a lip to divert water away from building.
  • Copper casing tubes.
  • No Lead Solder on all solder joints.
  • Hardened stainless steel stem resists damage.
  • Loose key operates hydrant.
  • 3/8” solid brass operating rod.
  • Four inlet options (See below)
  • Wall clamp furnished on all 60 series except close coupled.
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F

Specs

–
Max Temp (F):

120°F

Material:

Rough Brass

Product Type:

Wall Hydrant

Wall Thickness:

12"

Overall Size:

16"

Inlet Type:

Sweat

Max Operating Pressure:

125 psi

Size:

3/4"

Lead Free:

No

Anti-Siphon:

No

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy