Overall Length of this product is 24". Overall Length is determined by wall thickness plus the inlet length. Please check Submittal Sheet file for details.
The Model 67 is an automatic draining, freezeless wall hydrant with hose connection Backflow Protection. Hydrants drain as handle is shut off, even if hose is attached. All models are intended for irrigation purposes and blend in with modern architecture for installation on restaurants, schools, office buildings, churches, apartments, motels, stores, shopping centers and industrial buildings.
Specifications:
Features:
| Wall Thickness: | 2" |
|---|---|
| Max Temp (F): | 120°F |
| Product Type: | Wall Hydrant |
| Finish: | Polished Brass |
| Overall Size: | 24" |
| Inlet Type: | Sweat |
| Max Operating Pressure: | 125 psi |
| Size: | 3/4" |
| Lead Free: | No |
| Anti-Siphon: | No |
| Application: | Commercial |