Shop Resideo Sale
Main product image of Model 70C 8", 3/4" Copper Sweat Freezeless Wall Hydrant
Magnifying glass
Hover image to zoom

Model 70C 8", 3/4" Copper Sweat Freezeless Wall Hydrant

Brand:
Woodford
SKU:
70C-8
Rating:
(0)
Q&A:
(0)
Model 70C 8", 3/4" Copper Sweat Freezeless Wall Hydrant
Magnifying glass
Hover image to zoom
$200.76 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Sweat
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
8"

Description

–
Overall Length of this product is 11-1/8". Overall Length is determined by wall thickness plus the inlet length. Please check Submittal Sheet file for details.

The Model 70 is a frost proof wall hydrant with recessed head. The hydrant is designed for irrigation purposes to blend with modern architecture for installation on schools, office buildings, churches, apartments, motels, stores, shopping centers and industrial buildings.

Specifications:
  • Valve Seat – Permanent type brass valve body with hemispherical seating surface.
  • Stem – Hardened stainless steel stem resists damage.
  • Packing – EPDM rubber with adjustable packing nut.
  • Operating Rod – 3/8” solid brass
  • Operation– Tamper resistant removable tee key.
  • Casing – 1” galvanized steel pipe
  • Hose Nozzle – 3/4” male hose thread
  • Max Pressure – 125 p.s.i.
  • Max Temperature - 120° F

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

8"

Inlet Type:

Sweat

Overall Size:

11-1/8"

Max Operating Pressure:

125 psi

Size:

3/4"

Lead Free:

No

Anti-Siphon:

No

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy