Apply to be a TradeMaster!
Model 74, 75, 76, 79 Square Box/Door Assembly (Rough Brass)

Model 74, 75, 76, 79 Square Box/Door Assembly (Rough Brass)

Brand:
Woodford
SKU:
74BX-BR
Rating:
(0)
Q&A:
(0)
Model 74, 75, 76, 79 Square Box/Door Assembly (Rough Brass)
$288.32 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Rough Brass
Product Highlight: Lead Free
No

Description

–
Model 74, 75, 76, 79 Square Box/Door Assembly (Chrome)

Specs

–
Application:

Replacement Part

Product Type:

Miscellaneous

Finish:

Rough Brass

Lead Free:

No

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy