Apply to be a TradeMaster!
Main product image of Model-76 Close Coupled, 3/4" FPT Freezeless Backflow Preventer Wall Hydrant
Magnifying glass
Hover image to zoom

Model-76 Close Coupled, 3/4" FPT Freezeless Backflow Preventer Wall Hydrant

Brand:
Woodford
SKU:
76P
Rating:
(0)
Q&A:
(0)
Model-76 Close Coupled, 3/4" FPT Freezeless Backflow Preventer Wall Hydrant
Magnifying glass
Hover image to zoom
$241.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
Close Coupled

Description

–
The Model 76 is a backflow protected wall hydrant designed for irrigation purposes in mild climate areas or within temperature controlled malls and plazas.

Specifications:
  • NIDEL Model 50HF with 3/4 inch male hose thread
  • ASSE Standard 1052 approved
  • Field Testable
  • Two Independent Check Valves
  • Drains automatically when hose is removed
  • No spray back

Features:
  • Permanent type brass valve body with hemispherical seating surface
  • No Lead Solder on all solder joints
  • Hardened stainless steel stem resists damage
  • EPDM packing with adjustable packing nut
  • Loose key operates hydrant
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

Close Coupled

Inlet Type:

FNPT x MNPT

Max Operating Pressure:

125 psi

Size:

3/4"

Lead Free:

No

Anti-Siphon:

No

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy