This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
–
3/4"
Sweat
No
120°F Max Temp
10"
125 MAX PSI
Description
–
The Woodford Model C22 chrome plated commercial
wall faucet is designed for irrigation purposes to provide
year-round hot and cold water service regardless of
outside temperature. Separate hot and cold inlet tubes
and operating handles allow for manually operated water
temperature control. Use on any commercial structure where
intermittent hot and cold water service is required.
Specifications:
ASSE 1052 Approved
Listed by IAPMO
Field Testable
Two Independent Check Valves
Drains automatically
Nozzle - 3/4” male hose thread
Valve Operating Threads - Full circle threads on valve
body and retainer
No Lead Solder - All solder joints
Seat Washer - Standard “O” size
Max. Pressure - 125 p.s.i.
Max. Water Temperature - 120° F
Features:
An internal resetting pressure relief valve
prevents the faucet casing tube from bursting in
freezing conditions even if a hose is unintentionally
left on.
5” center to center handle spacing.
Faucet drains automatically when hose is removed.
Permanent stainless steel seat will not wire draw.
EPDM packing to prevent le
Specs
–
Max Temp (F):
120°F
Product Type:
Wall Hydrant
Wall Thickness:
10"
Size:
3/4"
Inlet Type:
Sweat
Max Pressure (PSI):
125
Anti-Siphon:
Yes
Outlet Size:
3/4"
Lead Free:
No
Outlet Type:
Garden Hose Thread
Application:
Residential
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.