Apply to be a TradeMaster!
Main product image of Model C22 8", 1/2" MPT x Sweat Hot & Cold Anti-Siphon Wall Faucet (Chrome)
Magnifying glass
Hover image to zoom

Model C22 8", 1/2" MPT x Sweat Hot & Cold Anti-Siphon Wall Faucet (Chrome)

Brand:
Woodford
SKU:
C22CP-8
Rating:
(0)
Q&A:
(0)
Model C22 8", 1/2" MPT x Sweat Hot & Cold Anti-Siphon Wall Faucet (Chrome)
Magnifying glass
Hover image to zoom
$282.52 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-3/4" Length
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
8"
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: This unit offers backflow and bursting protection.

Overall Length of this product is 9-3/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The Woodford Model C22 chrome plated commercial wall faucet is designed for irrigation purposes to provide year-round hot and cold water service regardless of outside temperature. Separate hot and cold inlet tubes and operating handles allow for manually operated water temperature control. Use on any commercial structure where intermittent hot and cold water service is required.

Specifications:
  • MODEL 50HA BACKFLOW PREVENTER - Patent Pending
  • ASSE 1052 Approved
  • Listed by IAPMO
  • Field Testable
  • Two Independent Check Valves
  • Drains automatically when hose is removed
  • No spray back
  • Nozzle - 3/4” male hose thread
  • Valve Operating Threads - Full circle threads on valve body and retainer
  • No Lead Solder - All solder joints
  • Seat Washer - Standard “O” size
  • Max. Pressure - 125 p.s.i.
  • Max. Water Temperature - 120° F

Features:
  • An internal resetting pressure relief valve prevents the faucet casing tube from bursting in freezing conditions even if a hose is unintentionally left on.
  • 5” center to center handle spacing.
  • Faucet drains automatically when hose is removed.
  • Permanent stainless steel seat will not wire draw.
  • EPDM packing to prevent leaking.

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

8"

Length (Inches):

9-3/4"

Inlet Type:

Sweat x MNPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Anti-Siphon:

Yes

Lead Free:

No

Outlet Type:

Garden Hose Thread

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy