Note: This unit offers backflow and bursting protection.
The Woodford Model C22 chrome plated commercial wall faucet is designed for irrigation purposes to provide year-round hot and cold water service regardless of outside temperature. Separate hot and cold inlet tubes and operating handles allow for manually operated water temperature control. Use on any commercial structure where intermittent hot and cold water service is required.
| Anti-Siphon: | Yes |
|---|---|
| Wall Thickness: | 6" |
| Max Temp (F): | 120°F |
| Lead Free: | No |
| Product Type: | Wall Hydrant |
| Application: | Residential |
| Max Pressure (PSI): | 125 |
| Size: | 1/2" |