Apply to be a TradeMaster!
Main product image of Model HC67 10", 3/4" FPT Inlet Freezeless Backflow Preventer Hot & Cold Mixer Wall Hydrant (Chrome)
Magnifying glass
Hover image to zoom

Model HC67 10", 3/4" FPT Inlet Freezeless Backflow Preventer Hot & Cold Mixer Wall Hydrant (Chrome)

Brand:
Woodford
SKU:
HC67-10
Rating:
(0)
Q&A:
(0)
Model HC67 10", 3/4" FPT Inlet Freezeless Backflow Preventer Hot & Cold Mixer Wall Hydrant (Chrome)
Magnifying glass
Hover image to zoom
$638.09 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Finish
Chrome
Product Highlight: Wall Thickness
10"

Description

–
Overall Length of this product is 15-11/16". Overall Length is determined by wall thickness plus the inlet length. Please check Submittal Sheet file for details.

The Model HC67 & HCB67 are freezeless hot and cold mixer wall hydrants with automatic draining and hose connection Backflow Prevention. Hydrant drains when shut off, even if hose is attached. The Model HCB67 is enclosed in a flush mounted wall box. Both models are designed for commercial irrigation purposes where outside Hot & Cold water service is required.

Specifications:
  • NIDEL Model 50HA with 3/4" male hose thread
  • ASSE Standard 1052 approved
  • Field Testable
  • Two Independent Check Valves
  • Drains automatically when hose is removed
  • No spray back

Features:
  • Permanent type brass valve body with hemispherical seating surface.
  • One piece valve plunger accurately controls both flow and drainage with a minimum number of turns and without need for adjustments.
  • Drains under nozzle away from hands of operator and with a lip to divert water away from building.
  • Copper casing tubes.
  • No Lead Solder on all solder joints.
  • Hardened stainless steel stem resists damage.
  • Loose key operates hydrant.
  • 3/8" solid brass operating rod.
  • 3/4" FPT Hot & Cold Inlets
  • Check valves are located in each inlet to prevent migration
  • Wall clamp furnished on all 60 series except close coupled.
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F

Specs

–
Max Temp (F):

120°F

Finish:

Chrome

Product Type:

Wall Hydrant

Wall Thickness:

10"

Inlet Type:

FNPT

Overall Size:

15-11/16"

Max Operating Pressure:

125 psi

Size:

3/4"

Lead Free:

No

Anti-Siphon:

No

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy