Apply to be a TradeMaster!
Main product image of Model HCB67 14", 3/4" FPT Inlet Freezeless Backflow Preventer Hot & Cold Mixer Box Wall Hydrant (Rough Brass)
Magnifying glass
Hover image to zoom

Model HCB67 14", 3/4" FPT Inlet Freezeless Backflow Preventer Hot & Cold Mixer Box Wall Hydrant (Rough Brass)

Brand:
Woodford
SKU:
HCB67-14-BR
Rating:
(1)
Q&A:
(0)
Model HCB67 14", 3/4" FPT Inlet Freezeless Backflow Preventer Hot & Cold Mixer Box Wall Hydrant (Rough Brass)
Magnifying glass
Hover image to zoom
HCB67-14-BR has been discontinued
Discontinued December 5, 2022
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
14"
Product Highlight: Finish
Rough Brass

Description

–
Overall Length of this product is 20". Overall Length is determined by wall thickness plus the inlet length. Please check Submittal Sheet file for details.

The Model HC67 & HCB67 are freezeless hot and cold mixer wall hydrants with automatic draining and hose connection Backflow Prevention. Hydrant drains when shut off, even if hose is attached. The Model HCB67 is enclosed in a flush mounted wall box. Both models are designed for commercial irrigation purposes where outside Hot & Cold water service is required.

Specifications:
  • NIDEL Model 50HA with 3/4" male hose thread
  • ASSE Standard 1052 approved
  • Field Testable
  • Two Independent Check Valves
  • Drains automatically when hose is removed
  • No spray back

Features:
  • Permanent type brass valve body with hemispherical seating surface.
  • One piece valve plunger accurately controls both flow and drainage with a minimum number of turns and without need for adjustments.
  • Drains under nozzle away from hands of operator and with a lip to divert water away from building.
  • Copper casing tubes.
  • No Lead Solder on all solder joints.
  • Hardened stainless steel stem resists damage.
  • Loose key operates hydrant.
  • 3/8” solid brass operating rod.
  • 3/4” FPT Hot & Cold Inlets
  • Check valves are located in each inlet to prevent migration
  • Wall clamp furnished on all 60 series except close coupled.
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F

Specs

–
Max Temp (F):

120°F

Wall Thickness:

14"

Overall Size:

20"

Inlet Type:

FNPT

Max Operating Pressure:

125 psi

Size:

3/4"

Finish:

Rough Brass

Lead Free:

No

Anti-Siphon:

No

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product!

Fast shipping and great product. Thankful that Supplyhouse got it to me as quick as they did even though they were showing out of stock. Also great customer service when I had questions. Will be purchasing from you again!
Rob
North Dakota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?