Shop Resideo Sale
Main product image of 10" Model 65 with Composite Modular Box
Magnifying glass
Hover image to zoom

10" Model 65 with Composite Modular Box

Brand:
Woodford
SKU:
MB65C-10
Rating:
(0)
Q&A:
(0)
10" Model 65 with Composite Modular Box
Magnifying glass
Hover image to zoom
$578.88 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Sweat
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
10"

Description

–
The Woodford MB65 & MB67 are freezeless commercial wall hydrants housed in a secure modular box with a replaceable door and fascia assembly. Hydrants drain as handle is shut off, even if hose is attached. All models are intended for irrigation purposes.

  • Modular Box System
  • 14 Ga 304 Stainless Steel Door & Fascia
  • Door and Fascia replaceable without removing box or hydrant
  • Box made out of high impact and non-degradable composite material
  • Two door lock styles are available:
  • Tee Key - Standard
  • Key Cylinder Lock - Optional

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

10"

Inlet Type:

Sweat

Size:

3/4"

Max Operating Pressure:

125 psi

Lead Free:

No

Application:

Commercial

Anti-Siphon:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy