Shop Resideo Sale
Main product image of 14" Pressure Reducing Valve Repair Kit (Overall Length 15-7/8")
Magnifying glass
Hover image to zoom

14" Pressure Reducing Valve Repair Kit (Overall Length 15-7/8")

Brand:
Woodford
SKU:
RK-PRV-14
Rating:
(5)
Q&A:
(0)
14" Pressure Reducing Valve Repair Kit (Overall Length 15-7/8")
Magnifying glass
Hover image to zoom
$35.69 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wall Thickness
14"

Description

–
14" Pressure Reducing Valve Repair Kit

  • The PRV is designed to prevent the copper tube from bursting in freezing conditions even if a hose is unintentionally left on.

The overall length of this item is 15-7/8"

Specs

–
Product Type:

Repair Kit

Wall Thickness:

14"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12" Pressure Reducing Valve Repair Kit (Overall Length 13-7/8")
SKU: RK-PRV-12
Woodford

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product but superior customer service

The product was great quality as expected. Shipping was fast and easy. Best of all, though, I spoke to a gentleman on the actual phone prior to purchase, and he was knowledgeable and kind and REAL. Credit to Supply House. We are living in an era where more companies are moving to AI chat bots or offshore phone centers. Not Supply House. I have bought again since this purchase and I will buy again.
Chris
Upstate New York
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely recommend this product

Perfect replacement for my faucet without having to replace the whole thing
Dt
Lovelock nv
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Really good service and product. Fit as expected.
Scotty
Nokesville, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

None of the big box stores carries the part. Order placed on Saturday and received it by Tuesday.
Michael
OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was expecting

On time
Dan
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy