The Day Savers – A National Tradesmen Day Contest
Main product image of 6" Pressure Reducing Valve Repair Kit (Overall Length 7-7/8")
Magnifying glass
Hover image to zoom

6" Pressure Reducing Valve Repair Kit (Overall Length 7-7/8")

Brand:
Woodford
SKU:
RK-PRV-6
Rating:
(3)
Q&A:
(0)
6" Pressure Reducing Valve Repair Kit (Overall Length 7-7/8")
Magnifying glass
Hover image to zoom
$33.95 each
In Stock
In Stock
Get 3 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wall Thickness
6"

Description

6" Pressure Reducing Valve Repair Kit

  • The PRV is designed to prevent the copper tube from bursting in freezing conditions even if a hose is unintentionally left on.

The overall length of this item is 7-7/8"

Specs

Product Type:

Repair Kit

Wall Thickness:

6"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good service, lots of options in stock

The part was delivered very quickly.
Danny
New Bern NC
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The part was exactly what I needed to repair a broken frost proof spigot. I am giving 2 stars for poor customer service. Woodford spigots are rated for the distance to the frost proof seal from the outside wall which does not correlate to the length of the valve stem. I was not sure if I have a 6" or 8" spigot and asked for customer service to measure the new part to verify I was ordering the correct size. I was told the part was in "original factory packaging" which unfortunately could not be opened to measure the part. I ordered the 6" because I was about 90% sure it was the right one. When it arrived, it was packaged in a clear plastic bag and could have easily been measured without opening the package. It's clear I was sent a canned answer and the customer service agent didn't look at the part or how it was packaged before telling me it wasn't possible to measure it.
AOPF
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

The only problem was getting the correct size. I got one to short the first time. A comment defining where to measure the valve would have been very useful.
Jim
Lampasas, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy