This product weighs 54 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
–
1"
FNPT
No
120°F Max Temp
Description
–
The Model S3 hydrant is designed for use anywhere
potable water is required.
Unlike conventional hydrants which drain the water into
the ground, the Model S3 employs a reservoir below
frost line to contain the water. The hydrant is completely
sealed to prevent surface and ground water from entering
reservoir or service line. The valve, with it’s unique
venturi design, removes the stored water along with the
water being used.
The Model S3 is equipped with a diverter spout, which
allows the hydrant to be operated independently from
the backflow preventer. When the hydrant is to be used
with a hose, the diverter sleeve is pulled down during
flow and water is automatically diverted to the backflow
preventer hose connection. The diverter will work with or
without a hose attached to the backflow preventer and
will automatically release any time the hydrant is shut off.
An important feature of the S3 is easy maintenance. The
entire working portion of the hydrant can be removed
from the reservoir without any excavation.
Specs
–
Max Temp (F):
120°F
Bury Depth:
4'
Size:
1"
Inlet Type:
FNPT
Max Operating Pressure:
100 PSI
Lead Free:
No
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.