Apply to be a TradeMaster!
Main product image of Model 14, 16, 17, 19, 22, V22, 30 Stem Lock
Magnifying glass
Hover image to zoom

Model 14, 16, 17, 19, 22, V22, 30 Stem Lock

Brand:
Woodford
SKU:
SL-17
Rating:
(1)
Q&A:
(0)
Model 14, 16, 17, 19, 22, V22, 30 Stem Lock
Magnifying glass
Hover image to zoom
$47.18 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
No

Description

–
Stem Locks converts most Woodford wall faucets and wall hydrants into vandal resistant, tee key operated units. Simply remove the handle and packing nut and install the deep locking nut then snap on the cylinder lock. The faucet is now locked and secure. Use key to unlock and use the Tee Key to operate faucet.

Specs

–
Product Type:

Stem Lock

Replacement Part

Lead Free:

No

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Splined Tee Key
SKU: 50012-WOODFORD
Woodford

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Security Device

Great security device manufactured by the OEM. Good Price, great value.
Double D
Billings MT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy