Apply to be a TradeMaster!
Main product image of 3 Ft. Thermaline Non-Freeze Water Connector
Magnifying glass
Hover image to zoom

3 Ft. Thermaline Non-Freeze Water Connector

Brand:
Woodford
SKU:
THERM-3
Rating:
(2)
Q&A:
(0)
3 Ft. Thermaline Non-Freeze Water Connector
Magnifying glass
Hover image to zoom
$307.18 each
In Stock
In Stock
Get 38 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FNPT
Product Highlight: Wattage
15 Watts

Description

–
The Thermaline® is a compact unit especially designed to provide water service to mobile homes. It is ideal wherever a freezeless sanitary tight line installation is needed, such as, waterers for livestock.

The Thermaline is protected from freezing by a bonded polyurethane foam insulation permanently molded in a high strength plastic casing, and a 15 watt (110-120v) portable insert heater, which costs about a penny a day to operate even at 50° below zero.

The heater can be inserted and removed from the Themaline without interrupting the water service. Galvanized steel riser pipe with coal-tar coating on lower end, brass fittings, structural foam protective surface cover, and extra large cushion valve all combine to make the Themaline water connector virtually maintenance free.

When not in use, wheel handle at surface level shuts off water below the frost line. Water above the frost line can be removed completely with forced air or suction pump

Specifications:
  • U.S. Patent Number – 3,913,602
  • HEAD - Brass casting with 3/4" N.P.T. outlet
  • COVER - Pressure molded polypropylene rigid structural foam
  • HEATER - 15 watt (110-120V) portable insert heater with grounded metal alloy sheath and 3-prong standard plug
  • RISER PIPE - 1" galvanized steel pipe - Optional - 1” brass pipe
  • Operating Pipe - 1/4" galvanized steel pipe - Optional - 1/4” brass pipe
  • INSULATION - Molded polyurethane foam
  • CASING - 3 1/4" O.D. plastic tubing
  • VALVE – Permanent type brass valve body with hemispherical seating surface. 3/4" N.P.T. inlet

Specs

–
Bury Depth:

3'

Inlet Type:

FNPT

Product Type:

Replacement Part

Wattage:

15

Application:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will buy more when needed

We use these at our RV park. Easy to repair and replace. Delivery was fast!
AVRV
Delta Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

parts and materials

easy access to parts and materials I need thanks supply house for taking good care of me
mike
colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy