Shop Resideo Sale
Main product image of 5 Ft. Thermaline Non-Freeze Water Connector
Magnifying glass
Hover image to zoom

5 Ft. Thermaline Non-Freeze Water Connector

Brand:
Woodford
SKU:
THERM-5
Rating:
(0)
Q&A:
(0)
5 Ft. Thermaline Non-Freeze Water Connector
Magnifying glass
Hover image to zoom
$430.20 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FNPT
Product Highlight: Wattage
15 Watts

Description

–
The Thermaline® is a compact unit especially designed to provide water service to mobile homes. It is ideal wherever a freezeless sanitary tight line installation is needed, such as, waterers for livestock. The Thermaline® is protected from freezing by a bonded polyurethane foam insulation permanently molded in a high strength plastic casing, and a 15 W (110 to 120 V) portable insert heater, which costs about a penny a day to operate even at 50 deg below zero. The heater can be inserted and removed from the Themaline® without interrupting the water service. Galvanized steel riser pipe with coal-tar coating on lower end, brass fittings, structural foam protective surface cover, and extra large cushion valve all combine to make the Themaline® water connector virtually maintenance free. When not in use, wheel handle at surface level shuts off water below the frost line. Water above the frost line can be removed completely with forced air or suction pump.

Features:
  • Brass casting head with 3/4" NPT outlet
  • Pressure molded polypropylene rigid structural foam cover
  • 15 W (110 to 120 VAC) portable insert heater with grounded metal alloy sheath and 3-prong standard plug heater
  • 1" galvanized steel riser pipe
  • 1/4" galvanized steel operating pipe
  • Molded polyurethane foam insulation
  • 3-1/4" OD plastic tubing case
  • Permanent type brass valve body with hemispherical seating surface

    Specifications:
    • U.S. Patent Number – 3,913,602
    • HEAD - Brass casting with 3/4" N.P.T. outlet
    • COVER - Pressure molded polypropylene rigid structural foam
    • HEATER - 15 watt (110-120V) portable insert heater with grounded metal alloy sheath and 3-prong standard plug
    • RISER PIPE - 1" galvanized steel pipe
    • Optional - 1" brass pipe
    • Operating Pipe - 1/4" galvanized steel pipe
    • Optional - 1/4" brass pipe
    • INSULATION - Molded polyurethane foam
    • CASING - 3-1/4" O.D. plastic tubing
    • VALVE – Permanent type brass valve body with hemispherical seating surface. 3/4" N.P.T. inlet

    Specs

    –
    Bury Depth:

    5'

    Inlet Type:

    FNPT

    Product Type:

    Replacement Part

    Wattage:

    15

    Application:

    Residential

    Commercial

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy