Shop Resideo Sale
Model-U100, 1" FPT Inlet Freezeless Utility Yard Hydrant (4 Ft. Burial Depth)

Model-U100, 1" FPT Inlet Freezeless Utility Yard Hydrant (4 Ft. Burial Depth)

Brand:
Woodford
SKU:
U100M-4
Rating:
(0)
Q&A:
(0)
Model-U100, 1" FPT Inlet Freezeless Utility Yard Hydrant (4 Ft. Burial Depth)
$409.26 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No

Description

–
Woodford Utility Yard Hydrants are intended for irrigation purposes and designed for use where year-round availability of water is required. Sturdy construction make these hydrants rugged and dependable. Accidental damage and vandalism are minimized. Hydrants are available with choice of automatic or manual close lever handle or wheel handle.

Features:
  • SUGGESTED USES: Chemical plants, oil refineries, outdoor paved areas of schools, factories, office buildings, pools, ice rinks, baseball/football fields, livestock and water tanks.
  • Automatic draining occurs through 1/8" NPT drain hole when hydrant is shut off to prevent freezing.
  • Outlet can be located at any height above ground level. Adjust bury depth accordingly.
  • All working parts are removable through the top of the hydrant.
  • Lever handles can be easily removed to prevent unauthorized usage.

Specifications:
  • Inlet: 1" Brass Valve Body, FPT
  • Outlet: 1" FPT Galvanized Tee
  • Operating Rod: 1/4" Stainless steel pipe
  • Casing: 1-1/4" Galvanized pipe
  • Max Pressure: 125 PSI

Specs

–
Bury Depth:

4'

Product Type:

Yard Hydrant

Inlet Type:

FNPT

Size:

1"

Lead Free:

No

Application:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy