Apply to be a TradeMaster!
Model-U125, 1-1/4" NPT Inlet Freezeless Utility Yard Hydrant w/ Wheel Handle (3 Ft. Burial Depth)

Model-U125, 1-1/4" NPT Inlet Freezeless Utility Yard Hydrant w/ Wheel Handle (3 Ft. Burial Depth)

Brand:
Woodford
SKU:
U125W-3
Rating:
(1)
Q&A:
(0)
Model-U125, 1-1/4" NPT Inlet Freezeless Utility Yard Hydrant w/ Wheel Handle (3 Ft. Burial Depth)
$364.47 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Lead Free
No

Description

–
Woodford Utility Yard Hydrants are intended for irrigation purposes and designed for use where year-round availability of water is required. Sturdy construction make these hydrants rugged and dependable. Accidental damage and vandalism are minimized. Hydrants are available with choice of automatic or manual close lever handle or wheel handle.

Product Specifications
  • Model U125: 1-1/4" Brass Valve Body, MPT
  • Outlet: 1-1/4" FPT Galvanized Tee
  • Manual closing lever handle should be installed where water is continuously used over a period of time.
  • OPERATING ROD: 1/4" galvanized pipe
  • CASING: 1-1/4" galvanized pipe
  • MAX. PRESSURE: 125 PSI

Product Features
  • Automatic draining occurs through 1/8" NPT drain hole when hydrant is shut off to prevent freezing.
  • Outlet can be located at any height above ground level. Adjust bury depth accordingly.
  • All working parts are removable through the top of the hydrant.
  • Lever handles can be easily removed to prevent unauthorized usage.

Specs

–
Bury Depth:

3'

Product Type:

Yard Hydrant

Inlet Type:

MNPT

Size:

1-1/4"

Lead Free:

No

Application:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

liked it so much I bought two more

Fantastic, industrial grade hydrant. No, I didn't bury it three feet (my arms wouldn't have been long enough to hook it up, and I didn't care to dig a hole big enough to get in with the hydrant). I ran 1-1/4 pvc lines for irrigation, and didn't want to lose volume by stepping down to a 1" or 3/4" hydrant, so this was the obvious choice. I rigged each with a tee to connect two 3/4" irrigation lines. Supply House has a very competitive price on these excellent hydrants, and I received each shipment within a day or two of the order: it doesn't get any better than this!
Rich
Norman, OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy