Apply to be a TradeMaster!
Main product image of Model V122 1/2" FPT x 3/4" MPT Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom

Model V122 1/2" FPT x 3/4" MPT Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet

Brand:
Woodford
SKU:
V122P
Rating:
(2)
Q&A:
(0)
Model V122 1/2" FPT x 3/4" MPT Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom
$211.27 each
In Stock
In Stock
Get 3 Tue, Oct 20

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Mount
Vertical

Description

–
The Woodford Model 122 and V122 are designed to provide hot and cold water service in mild climate areas on exteriors or interiors of residential structures where freezing is not expected. Separate hot and cold inlets and operating handles allow for manually operated water temperature control. These faucets are intended for irrigation purposes.

Suggested Uses:
  • Outside hot/warm water cleaning
  • Washing the car
  • Sanitary clean-up
  • Pet care

Specifications:
  • ASSE 1019-Type C Listed
  • Anti-siphon protection with integral check valve and atmospheric vent
  • Eliminates the need for an add-on vacuum breaker
  • Choose from five inlet options
  • (2) Oval, powder coated, die-cast aluminum handles - Standard

Features:
  • 3/4 Inch male hose nozzle
  • EPDM packing with adjustable packing nut
  • 5 Inlet options
  • No lead solder on all solder joints
  • Standard -O- size seat washer
  • Powder coated die cast aluminum oval handles
  • Max. Pressure - 125 p.s.i.
  • Max. Water Temperature - 120ø F
  • Shipping weight: (Shipped in individual cartons)
  • Model 122: 2 lbs - 13 oz
  • Model V122: 2 lbs - 14 oz

Specs

–
Max Temp (F):

120°F

Size:

1/2" x 3/4"

Inlet Type:

FNPT x MNPT

Max Pressure (PSI):

125

Mount:

Vertical

Outlet Size:

3/4"

Lead Free:

No

Outlet Type:

Garden Hose Thread

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Customer loved the outside Hot and Cold Faucet!!!!

Customer uses this to wash the dog and dirt feet off at back door.
Todd the Plumber
Pearland Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hose bib

upgraded to a hot and cold hose bib in the garage. Easy to install. Just what i was looking for.
BRIAN
Wenatchee, WA.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy