Apply to be a TradeMaster!
Main product image of Model V22 4", 1/2" FPT x 3/4" MPT Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model V22 4", 1/2" FPT x 3/4" MPT Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
V22P-4-MH
Rating:
(11)
Q&A:
(0)
Model V22 4", 1/2" FPT x 3/4" MPT Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$119.57 each
In Stock
In Stock
Get 3 Tue, Oct 27
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Length (Inches)
5-7/8" Length
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
4"

Description

–
Overall Length of this product is 5-7/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Model 22 hot and cold faucet is designed and intended for year-round hot and cold irrigation and cleaning purposes regardless of outside temperature. Separate hot and cold inlet tubes allow for manually operated temperature control with cross contamination protection. This faucet contains patented pressure relief valves that prevents the faucet from bursting in freezing weather should a hose be accidentally left on. The Model 22 contains an integral backflow protection device and does not require and add-on vacuum breaker.

Model V22 Vertical Mount - Rough Brass for end wall installation

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303; 6,142,172; 6,532,986 and patents pending
  • ASSE 1019 Listed
  • CSA, UPC, cUPC Approved
  • Not intended for continuous use

Features:
  • Patented resetting pressure relief valve prevents the faucet tube from bursting in freezing conditions even if a hose is unintentionally left on.
  • Built-In Vent Float style Vacuum Breaker
  • Faucet drains automatically when hose is removed
  • EPDM packing to prevent leaking
  • Oval, powder-coated, die cast aluminum handle
  • Stainless steel seat - eliminates wire draw
  • Standard “O” size seat washer
  • Tee Key configuration - (extra charge)
  • No-lead solder
  • 3/4” male hose thread
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Size:

1/2" x 3/4"

Wall Thickness:

4"

Length (Inches):

5-7/8"

Inlet Type:

FNPT x MNPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Anti-Siphon:

Yes

Lead Free:

No

Outlet Type:

Garden Hose Thread

Application:

Residential

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Best wall hydrant for Northern climate

Have had my H&C wall hydrant for several years now. Great for washing windows with warm water, also window screens outside on driveway, rather than using just cold water. Grandkids love it also, no more cold water only in wading pool. Comes in handy when lots of ice and build up on vehicle, just add a touch of hot water and ice disappears. Caution don't use all hot water or you'll crack your windshield. Son-in-law seen the advantage of this H&C wall hydrant, so I bought this one for their place and will be installing it shortly.
dpp
Winnipeg, MB Canada
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always wanted hot water outside at the hose.

Great quality, I like the two handles for temp control, great flow rate
markoffire
Sherwood, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

For Metal Pole Building

Great addition to metal pole building. Very fast shipping from SH.com. Vertical orientation fit great between the ridges of the metal siding. - Model V22 4" 1/2" Pex Inlet
Weekend DIYer
Newberry SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product! Great company!

We love the outdoor hot/cold faucet we bought for our home doggy bath station. We even bought another for our weekend place. The handle was broken, but Supply House sent us another one in a timely manner, no problems at all, and made it simple for us to return the old one. Great company to do business with!
Judy
Goliad, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great

Needed a place to wash the dog outside. This allows us to have hot and cold water available year round.
mudjack
newalla oklahoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Should have bought this 20 yrs ago

Always wanted the option to use hot water for washing cars in the winter. The quality and ease of installation were great. Water pressure is super and valves seem solid. I would definitely recommend.
MR
Denver
5 years ago
Was this review helpful to you?

This is a soild facuet

Hard faucet to find and supply house was great with their customer service and got us the right one after accidentally sending us the wrong one. The faucet seems to be well built and only time and water will tell how well! Thanks for the great customer service!
Henry Island Home
Washington State
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Goodnproduct

Use as outdoor faucet to wash the dog and general cleaning and watering.
Steve
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Service and Delivery

Great product, updates so hopefully won't have the problems i had with the old one. Supply HOuse, as usual was great to work with and shipped the product asap
John
Winthrop WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Delivery was prompt and arrived as promised. Very well priced
Greg
Denver Metro Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy