Shop Resideo Sale
Main product image of Model 26 1/2" FNPT Vertical Top Inlet Anti-Siphon Mild Climate Commercial Wall Faucet (Rough Brass)
Magnifying glass
Hover image to zoom

Model 26 1/2" FNPT Vertical Top Inlet Anti-Siphon Mild Climate Commercial Wall Faucet (Rough Brass)

Brand:
Woodford
SKU:
V26-BR
Rating:
(0)
Q&A:
(0)
Model 26 1/2" FNPT Vertical Top Inlet Anti-Siphon Mild Climate Commercial Wall Faucet (Rough Brass)
Magnifying glass
Hover image to zoom
$185.69 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
3/4"

Description

–
The Model V26 is an anti-siphon, vacuum breaker protected wall faucet designed for irrigation purposes in mild climate areas. The Model V26 is designed to be mounted directly to a wall or column with a top mount inlet. Designed to blend with modern architecture for installation on or in service stations, custodial services, churches, motels, restaurants, etc.

Specifications:
  • Anti-siphon, vacuum break-protected wall faucet designed for mild climates.
  • Mounts directly to a wall or column with a top mount inlet with exposed piping - no more strut and clamps.
  • Includes ASSE 1052 Model 50HF field-testable backflow preventer.
  • Rough brass finish
  • 5-year warranty
  • 1/2" inlet only
Features:
  • EPDM PACKING: Prevents leaking.
  • PACKING NUT: Adjustable brass nut with deep stem guard.
  • VALVE SEAT: Standard “O” size washer.
  • HANDLES: Furnished with polycarbonate wheel handle and loose tee key.
  • INLETS: 1/2 FNPT
  • MAX PRESSURE: 125 p.s.i.
  • MAX TEMPERATURE: 120° F
  • SHIPPING WEIGHT: (per unit): 1.5 lbs

Specs

–
Max Temp (F):

120°F

Size:

1/2"

Inlet Type:

FNPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Lead Free:

No

Outlet Type:

Garden Hose Thread

Anti-Siphon:

Yes

Finish:

Rough Brass

Application:

Commercial

Warranty:

5 Year

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy