Apply to be a TradeMaster!
Main product image of Model-W34, 3/4" FNPT Non-Freeze Yard Hydrant (1 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

Model-W34, 3/4" FNPT Non-Freeze Yard Hydrant (1 Ft. Burial Depth)

Brand:
Woodford
SKU:
W34-1
Rating:
(5)
Q&A:
(0)
Model-W34, 3/4" FNPT Non-Freeze Yard Hydrant (1 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$168.45 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp

Description

W34 hydrants are intended for irrigation purposes and used for filling field spray equipment, cleaning tools and equipment, lawn and garden care, watering livestock, fire protection - immediate water flow even in sub-zero temperatures.

Product Specifications
  • Inlet Specifications: 3/4” FNPT
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Features:
  • One Piece Variable Flow Plunger - Large cushion type seal for longer life - is not easily damaged and assures shut-off even when foreign particles are present.
  • Maintenance & Repair - All repairs can be made from top of unit without removing hydrant from the ground.
  • Tamper Proof Lock - Can be locked in closed position by inserting padlock or bolt through hole in link.
  • Long Life Packing - Graphite packing for lubricity and long life.
  • Long Life Valve Seat - Special shape - large contact area - eliminates need for renewable nylon seat.
  • Nozzle: 3/4” brass hose nozzle
  • Casing: 1” Galvanized steel pipe
  • Operating Rod: 3/8” Steel rod

Specs

Bury Depth:

1'

Max Temp (F):

120°F

Product Type:

Yard Hydrant

Size:

3/4"

Inlet Type:

FNPT

Max Operating Pressure:

125 psi

Lead Free:

No

Application:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.4 out of 5 reviews
100% would recommend this product
4.4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Poor paint job

Super fast shipping. 5 stars there. Ordered it yesterday and just opened it up today. Looks super solid but the paint job is very poor. Paint lines on spout and pipe are bad. Cardboard is stuck to handle in a small spot because it went in the box with wet paint.
sdiz
Philadelphia
1 years ago
Was this review helpful to you?

Exactly what I needed

Supply house is the best, fast and competitive prices
Dave Stowasser
Edwardsburg MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

if used i would

yard hydrant
curt
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

I replaced the same style hydrant that was over 30 years old and was leaking pretty bad. I have two more on the property that work leak free and just as old.
Steve
Nine Mile Falls, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Woodford high quality as always
Nathan
Cataract, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy